Pura-Fit Ear Plug Dispenser, PlugStation, Uncorded, Bullet Shape, NRR 33 dB, Green, 250 Pairs

  • Mfr # 6844

  • Zoro # G2506305


product price:  $67.45
/ea

Key Features

Cord Options
Uncorded
Earplug Color
Green
Series
Pura-Fit
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6844
Zoro #
G2506305
UPC #
092311684406
Country of Origin
United States

Dimensions

Overall Width
6 in
Overall Height
6 in
Earplug Size
M
Overall Depth
9 in

Details

Item
Ear Plugs with Dispenser
Cord Options
Uncorded
Earplug Color
Green
Series
Pura-Fit
Noise Reduction Rating
33 dB
Earplug Shape
Bullet
Earplug Material
Foam
Earplug Pair Pack Type
Loose
Pairs Per Package
250
For Use With
Ear Plugs
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI S3.19-1974
Metal Detectable
No
Includes
Hardware, Mounting Bracket, Template
Dispenser Lid Style
Twist Knob
Capacity - Pairs of Earplugs
250 Pairs
Mounting Hole Center to Center
4 35/64 in
Insertion Method
Push-In
Earplug Packaging
Bulk Box
Reusability
Disposable
Product Type
Dispenser with Refill
Dispenser Mounting Style
Wall
Number of Mounting Holes
2
Band Color
Green

Description

Ear Plug Dispensing System, Product Type Dispenser with Refill, Noise Reduction Rating 33 dB, Insertion Method Push-In, Reusability Disposable, Earplug Shape Bullet, Earplug Color Green, Cord Options Uncorded, Overall Depth 9 in, Overall Width 6 in, Overall Height 6 in, Earplug Size M, Capacity - Pairs of Earplugs 250 Pairs, Dispenser Mounting Style Wall, Metal Detectable No, Earplug Material Foam, Band Color Green, Earplug Packaging Bulk Box, Earplug Pair Pack Type Loose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.