This item is Discontinued.

Morse Crclr Saw Bld, Crbde, 6-1/2 In, 54 Teeth CSM65060AC

Crclr Saw Bld, Crbde, 6-1/2 In, 54 Teeth (Discontinued)

  • Mfr # CSM65060AC
  • Zoro # G2506515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSM65060AC
Zoro #
G2506515
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
6 1/2 in
Plate Thickness
0.063 in
Cutting Depth
2-3/16"

Details

Item
Circular Saw Blade
Kerf
0.079"
Arbor Hole
5/8"
Blade Type
Metal Cutting
Application
For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
Max. RPM
4200
Diamond Knockout
No
For Use With
Dry Metal Cutting Saws
Number of Teeth
54
Hook Angle
10.0 Degrees
Tip Material
Carbide
Primary Saw Application
Metal
Tooth Grind
ATB

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Diamond Knockout No, Number of Teeth 54, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.063 in, Application For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.