Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
17704
Zoro #
G2507364
UPC #
-
Country of Origin
United States
Dimensions
Hook Height
1 in
Width
3"
Overall Length
9 1/8 in
Length
9-1/8"
Height
1"
Details
Working Load Limit
3 lb
Projection
1 in
Color
White
Mounting
Command(TM) Adhesive Pressure Sensitive Strip
Material
Molded Plastic
Item
Key Holder
Type
Clean Removal
Description
Working Load Limit 3 lb, Hook Height 1 in, Projection 1 in, White, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.