This item is Discontinued.

Mk Diamond Products Dimnd Saw Bld, Wet, Turbo Rim, 4-1/2 In Dia 159404

Dimnd Saw Bld, Wet, Turbo Rim, 4-1/2 In Dia (Discontinued)

  • Mfr # 159404
  • Zoro # G2507714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
159404
Zoro #
G2507714
UPC #
092333796071
Country of Origin
Unknown

Dimensions

Blade Dia.
4-1/2"
Cutting Depth
1-3/8"
Plate Thickness
0.080"

Details

Cutting Type
Wet
Rim Type
Turbo
Application
Tile
Arbor Hole
5/8, 7/8"
Grade
Good
Max. RPM
13000
Diamond Knockout
No
For Use With
Tile Saws
Item
Diamond Saw Blade

Description

Diamond Saw Blade, Blade Dia. 4 1/2 in, Cutting Type Wet, Rim Type Turbo, Grade Good

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.