
5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/8 in L, 200 PK
Mfr # BH063F138N
Zoro # G2508053
product price:Â $280.99
/pk 200, $1.40/ea
Free Shipping & Returns
Key Features
External Hex Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BH063F138N
Zoro #
G2508053
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5/8"-18
Fastener Length
1-3/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Standards
ASTM A354BD
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Description
Cap Screws,B5/8-18X1 3/8 ASTM A3,PK200, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.