This item is Discontinued.

Little Giant Pump Pump Motor, 15 HP, 230 V, 6 In Dia, 3 Wire 2261139020

Pump Motor, 15 HP, 230 V, 6 In Dia, 3 Wire (Discontinued)

  • Mfr # 2261139020
  • Zoro # G2508536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2261139020
Zoro #
G2508536
UPC #
-
Country of Origin
Mexico

Dimensions

Dia.
6

Details

Item
Submersible Pump Motor
Phase
1
HP
15
Voltage
230
Number of Wires
3
RPM Range
3001-3600
Motor Service Factor
1.15
Nameplate RPM
3450
Full Load Amps
62.0
Overload Relay Required
No
Diaphragm Type
Pressure Equalizing
Starter Required
No
Motor Application
Pump
Max. SF Amps
75.0
Stator Type
Hermetically Sealed
Motor Sub Application
Deep Well Submersible Pump
Shell Material
Corrosion-resistant Stainless Steel
Shaft Material
Splined Stainless Steel

Description

Submersible Pump Motor, 15 HP, 3450 Nameplate RPM, 230 Voltage, 1 Phase, Full Load Amps 62.0, 1.15 Motor Service Factor, Dia. 6, Number of Wires 3, Shaft Material Splined Stainless Steel, Shell Material Corrosion-resistant Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.