Brown Garolite Sheet Stock 12" L x 12" W x 0.125" Thick

  • Mfr # BULK-CS-GCE-42

  • Zoro # G2508545


product price:  $14.35
/ea

Key Features

Plastic Material
Garolite
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-CS-GCE-42
Zoro #
G2508545
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.250 in
Length Tolerance
+/-0.250 in
Thickness
1/8 in
Length
12"
Width
12"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in
Overall Length
12 in
Overall Width
12 in

Details

Item
Sheet Stock
Plastic Material
Garolite
Plastic Color
Brown
Max. Temp. (F)
265 Degrees F
Min. Temp. (F)
-45 Degrees F
Color
Brown
Impact Strength
1.7 ft-lb/in
Operating Temp. Range
-45 Degrees to 265 Degrees F
Standards
MIL-I-24768/14 FBG, NEMA
Material Type
NEMA Grade CE
Thickness Tolerance
+0.10 in/-0.10 in
Material Color Family
Brown
Plastic Grouping
Sheet Stock
Plastic Properties
Electrical Applications, Wear Material
Tensile Strength
9,000 psi
Grade
CE
Material
Fiberglass Epoxy Laminate
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Minimum Temperature
-45 Degrees F
Shape
Sheet
Plastic Hardness Rating
Extra Hard
Plastic Clarity
Opaque
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
265 Degrees F
Temperature Range
-45 Degrees to 265 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
1.6 %
Wear Factor
Fair
Machinability
Good
UV Resistant
No
Plastic Hardness
Rockwell M105
Friction Rating
Not Rated
Hardness
Rockwell M105
Clarity
Opaque
Hardness Rating
Extra Hard
Density
0.049 lb/cu in
Grouping
Sheet Stock

Description

CE Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Brown, Clarity Opaque, Thickness 1/8 in, Overall Length 12 in, Overall Width 12 in, Tensile Strength 9,000 psi, Maximum Temperature 265 Degrees F, Minimum Temperature -45 Degrees F, Corrosion and Chemical Resistance Fair, Hardness Rockwell M105, Thickness Tolerance +0.10 in/-0.10 in, Impact Strength 1.7 ft-lb/in, Standards MIL-I-24768/14 FBG, NEMA, Friction Rating Not Rated, Grade CE, Grouping Sheet Stock

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.