Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray

  • Mfr # 4W345

  • Zoro # G2510785


product price:  $810.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Series
Deluxe
Overall Width
39 in
Overall Height
56 in
Overall Depth
29 in
Writing Surface Height
43 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4W345
Zoro #
G2510785
UPC #
190735521199
Country of Origin
China

Dimensions

Overall Width
39 in
Overall Height
56 in
Overall Depth
29 in
Writing Surface Height
43 1/2 in
Panel Material Thickness
16 ga, 20 ga
Shelf WxD
22 7/8 in x 15 in
Compartment Width
6 7/8 in, 12 1/2 in
Shelf Material Thickness
20 ga
Compartment Height
4 in
Writing Surface Height from Ground
43 1/2 in
Shelf Width
22 7/8 in
Drawer HxWxD
(1) 4 3/4 in x 13 in x 20 in(2) 11 1/2 in x 13 in x 20 in(1) 4 3/4 in x 19 1/16 in x 20 in
Shelf Depth
15 in
Compartment Depth
9 in
Drawer Depth
20 in
Compartment HxWxD
(4) 4 in x 12 1/2 in x 9 in, (4) 4 in x 6 7/8 in x 9 in
Drawer Height
4 3/4 in, 11 1/2 in
Drawer Width
13 in, 19 1/8 in

Details

Item
Shop Desk
Series
Deluxe
Shop Desk Style
Pedestal/Panel
Mobile/Stationary
Stationary
Number of Doors
0
No. of Drawers
4
Pedestal Style
Supporting
Number of Shelves
1
Material
Steel
Pedestal Location
Left
Number of Drawers
4
Keyboard Shelf
No
Color
Industrial Gray
Color Top
Industrial Gray
Includes
Riser
Handle
Lockable
Color Base
Industrial Gray
Number of Pedestals
1
Writing Surface Slope
0 Degrees
Assembly
Unassembled
Desk Color
Gray
Number of Keys
8
Shelf Adjustability
Fixed
Lock Type
Keyed
Mobility
Stationary
Desk Style
Pedestal/Panel
Frame Assembled
Unassembled
Vertical Shelf Clearance
26 1/2in
Load Capacity per Shelf
30 lb
Number of Locks
4
Includes Keyboard Tray
No
Desk Finish
Powder Coated
Number of Compartments
8
Method of Construction
Bolted
Desk Material
Steel
Duty Rating
Medium Duty

Description

Shop Desk, Number of Doors 0, Number of Shelves 1, Desk Color Gray, Desk Style Pedestal/Panel, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 8, Number of Drawers 4, Overall Depth 29 in, Overall Height 56 in, Overall Width 39 in, Shelf Depth 15 in, Shelf Width 22 7/8 in, Compartment Depth 9 in, Compartment Height 4 in, Compartment HxWxD (4) 4 in x 12 1/2 in x 9 in, (4) 4 in x 6 7/8 in x 9 in, Compartment Width 6 7/8 in, 12 1/2 in, Leg Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.