Chisel Point Extended Prong Cotter Pin, 1/16 in Dia, 1/2 in L, Stainless Steel, 1,000 PK

  • Mfr # MS9245-25

  • Zoro # G2510862


product price:  $382.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Pin Type
Chisel Point Extended Prong
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS9245-25
Zoro #
G2510862
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/16 in
Shank Length
1/2 in

Details

Item
Cotter Pin
Pin Type
Chisel Point Extended Prong
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain

Description

Cotter Pins,1/16X1/2 MILITARY C,PK1000, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.