Spiral Point Tap, Taper, 4

  • Mfr # EP2026342-M16

  • Zoro # G2510903


product price:  $236.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Point
Tap Size
M16
Tap Dimension Type
Metric
Tap Material
High Speed Steel
Tap Chamfer
Taper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EP2026342-M16
Zoro #
G2510903
UPC #
-
Country of Origin
Germany

Dimensions

Tap Size
M16
Tap Dimension Type
Metric
Overall Length
110.00mm
Tap Thread Size
M16-2
Shank Dia.
12.00mm
Thread Length
25.00mm
55% Thread Drill Size
14.50 mm
Drill Bit Size
14.00 mm
Thread Size
M16x2
Square Size
9.00 mm
65% Thread Drill Size
9/16 in
Shank Length
42.00 mm
75% Thread Drill Size
14.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Material
High Speed Steel
Tap Chamfer
Taper
Number of Flutes
4
Tap Finish
THL
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6HX
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Thread Pitch
2.00 mm
Series
Prototex Eco Plus
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Class of Fit
2B
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2026342

Description

Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, THL, Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 14.00 mm, Class of Fit 2B, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.