Milling Insert, Hexagon

  • Mfr # 3564085

  • Zoro # G4811033


product price:  $32.25
/ea
Sold in multiples of 5 for $161.25

Key Features

No. of Edges
12
Inscribed Circle
5/8 in
Cast Iron (K) Compatibility
Yes
Nose Radius
0.171"
Insert Application
Roughing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3564085
Zoro #
G4811033
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.171"
Mounting Hole Dia.
0.1970 in
Insert Size
53511
Insert Thickness
0.214"
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Thickness
0.2140 in
Cutting Edge Length
8.50mm

Details

No. of Edges
12
Inscribed Circle
5/8 in
Cast Iron (K) Compatibility
Yes
Insert Application
Roughing
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Grade
TN6540
Insert Shape
Hexagon
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Steel (P) Compatibility
Yes
ISO Number
HNGJ090543ANSNHD
Chip-Breaker
Yes
For Use With
M1200 Series Face Mills
Insert Material
Carbide
Rake
Positive
Item
Hexagon Milling Insert
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
ALOX-SN
ANSI Number
HNGJ53511ANSNHD
Hardened (H) Compatibility
No
Insert Style
HNGJ
Mounting Style
Screw Clamp
Series
M1200
Insert Holding Type
Screw Clamp
ANSI Code
HNGJ53511ANSNHD
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K
Material - Machining
Carbide
Wiper Insert
Yes
Included Angle
120 Degrees
Clearance Angle
0 Degrees
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Coating Process
PVD
Number of Cutting Edges
12
Shape
Hexagon
Chip-Breaker Code
HD
Finish - Machining
TiAlN
Manufacturer Grade
TN6540
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Chip-Breaker Style
Double Sided

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.