Straight Flute Hand Tap, 9/16"-12, Plug, 4 Flutes, UNC

  • Mfr # 11637

  • Zoro # G2510986


product price:  $29.59
/ea

Key Features

Shank Dia.
0.429"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
9/16"
Tap Style
Straight Flute (Hand)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11637
Zoro #
G2510986
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.429"
Tap Size
9/16"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
1-21/32"
Pitch Diameter Limit
Not Rated
Tap Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
75% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.50 mm
Thread Size
9/16"-12
Shank Length
2 5/16 in
Tap Length Standard
ANSI
Square Size
0.3220 in
Size
9/16"

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Standards
ANSI
Tap Grouping
Tap
List Number
7305
Cutting Direction - Machining
Right Hand
Series
7303
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, M, N, P
Threads per Inch
12
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Plug, Overall Length 3.59 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.66 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.