
Chisel Point Extended Prong Cotter Pin, 5/32 in Dia, 1/2 in L, Stainless Steel, 500 PK
Mfr # MS9245-76
Zoro # G2511431
product price:Â $330.99
/pk 500, $0.66/ea
Free Shipping & Returns
Key Features
Pin Type
Chisel Point Extended Prong
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MS9245-76
Zoro #
G2511431
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
5/32 in
Shank Length
1/2 in
Details
Item
Cotter Pin
Pin Type
Chisel Point Extended Prong
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Description
Cotter Pins,5/32X1/2 MILITARY CO,PK500, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.