Spiral Flute Tap Plug, 4 Flutes

  • Mfr # EP2056342-M16

  • Zoro # G2511831


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2056342-M16
Zoro #
G2511831
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Tap Thread Size
M16-2.00
Thread Length
20.00mm
65% Thread Drill Size
9/16 in
75% Thread Drill Size
14.00mm
Drill Bit Size
14.00mm
Square Size
9.00mm
Shank Length
42.00 mm
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Thread Type
Metric Coarse
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
THL
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Limit
6HX
Coolant Fed
Coolant Through
Thread Pitch
2.00mm
Tap Shank Standard
DIN 376
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Thread Standard
Metric Coarse
Features
For Long Chipping Materials
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Measurement System
Metric
Number of Pieces
1
List Number
EP2056342

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, High Speed Steel, THL, Thread Length 20 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6HX, Class of Fit 6HX, Thread Direction Right Hand, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.