Digital Sound Level Meter Kit

  • Mfr # 407732-KIT

  • Zoro # G2511835


product price:  $559.00
/ea
Free Shipping & Returns

Key Features

Includes
Sound Level Calibrator, Calibration Screw Driver, Hard Carrying Case, Microphone, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB
Standards
IEC 651 Type 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407732-KIT
Zoro #
G2511835
UPC #
793950408322
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Sound Level Meter
Includes
Sound Level Calibrator, Calibration Screw Driver, Hard Carrying Case, Microphone, Windscreen
Response Time
Fast, Slow
Frequency Weighting
A, C
Accuracy
+/-1.5 dB
Standards
IEC 651 Type 2
dB Range
35 to 130 dB
Resolution
0.1 dB
Display
2000 count LCD
Frequency Range
31.5 Hz to 8 kHz
Minimum Frequency Measurement
31.5 Hz
Number of Records Stored
2
Batteries Included
Yes
Digital Display Screen Type
LCD with Backlight
Range Type
Auto, Manual
Maximum Frequency Measurement
8 kHz
Product Type
Sound Level Meter
Battery Voltage
9V
Minimum Sound Level Measurement
35 dB
Includes Software
No Software Included
Sound Level Measurement Resolution
0.1 dB
Sound Level Measurement Accuracy
+/-1.5 dB
Maximum Sound Level Measurement
130 dB

Description

Sound Level Meter, Includes Sound Level Calibrator, Calibration Screw Driver, Hard Carrying Case, Microphone, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.