Off-White Cast Nylon Sheet Stock 12" L x 12" W x 1.500" Thick

  • Mfr # 1EPG7

  • Zoro # G2512011


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
1.500"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Off-White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EPG7
Zoro #
G2512011
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.500"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+0.060 in /-0.000 in
Length Tolerance
+0.060 in /-0.000 in
Width
12"
Thickness
1.500"
Length
12"
Plastic Width Tolerance
+0.060/-0.000 in
Nominal Size
12 in W x 12 in L
Plastic Length Tolerance
+0.060/-0.000 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Off-White
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Off-White
Material Type
Natural Grade
Tensile Strength
12,000 psi
Thickness Tolerance
+0.025 in /-0.000 in
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 200 Degrees F
Material Color Family
Off-White
Plastic Properties
Wear Material
Material
Nylon
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Shape
Square
Friction Coefficient
0.2
UV Resistant
No
Temperature Range
32 Degrees to 200 Degrees F
Wear Factor
Excellent
Impact Strength
0.4 ft-lb/in
Water Absorption
0.6 %
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Maximum Temperature
356 Degrees F
Grade
Standard
Plastic Thickness Tolerance
+0.025/-0.000 in
Machinability
20 %
Plastic Hardness
Rockwell M85
Impact Strength Rating
Poor
Minimum Temperature
-40 Degrees F
Maximum Adhesive Temperature
248 Degrees F
Minimum Adhesive Temperature
50 Degrees F
Standards
3-A Dairy, USDA
Plastic Density
1.14 g/cc
Scratch-Resistant
Scratch-Resistant
Product Type
Plastic Sheet
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Wear Rate
5.00 x 10^-7 cu mm/N-m
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Elongation
35 %
Light Transmission
75 %
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
5.5 x 10^-5 in/ Degrees F
Rockwell Hardness
85 HRM
FDA Compliance
21 CFR 177.1500
Flexural Modulus
330,000 psi
Shore Hardness
85 Shore D
Dielectric Strength
600 V/mil

Description

Nylon Sheet, Nylon, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 1.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Temperature Range 32 Degrees to 200 Degrees F, Plastic Density 1.14 g/cc, Plastic Hardness Rockwell M85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.