1/2" to 1-3/4" 2 Groove V-Belt Pulley 4.15" OD (Discontinued)
- Mfr # 1A010
- Zoro # G2512361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1A010
Zoro #
G2512361
UPC #
-
Country of Origin
United States
Dimensions
Fits Shaft Dia.
1/2" to 1-3/4"
Pulley Outside Dia.
4.15"
4L, A, or AX Belt Pitch Dia.
3.4"
5L, B, or BX Belt Pitch Dia.
3.8"
Details
Number of Grooves
2
For V-Belt Section
4L, A, AX
Pulley Material
Cast Iron
Bushing Required
P1
Construction
web
Set Screw Included
No
Item
V-Belt Pulley
Material
Cast Iron
Bore Type
Split Taper Bushed Bore
Description
V-Belt Pulley, Material Cast Iron, Number of Grooves 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.