Zoro Homepage
This item is Discontinued.
Walter M8-1.25, Modified Bottoming, TiCN, 5 Flutes EP2061806-M8

M8-1.25, Modified Bottoming, TiCN, 5 Flutes (Discontinued)

  • Mfr # EP2061806-M8
  • Zoro # G2512577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2061806-M8
Zoro #
G2512577
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M8-1.25
Pitch Diameter Limit
6HX
Overall Length
94.00mm
Tap Dimension Type
Metric
Shank Dia.
8.00mm
Thread Length
18.00mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
5
List Number
EP2061806
Tap Thread Type
Metric Coarse
Tap Style
Thread Forming
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 94.00mm, High Speed Steel, TiCN, Thread Length 18.00mm, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.