Zoro Homepage
This item is Discontinued.
Walter M3.5-0.60, Plug, TiN, 4 Flutes EP2063705-M3.5

M3.5-0.60, Plug, TiN, 4 Flutes (Discontinued)

  • Mfr # EP2063705-M3.5
  • Zoro # G2512960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2063705-M3.5
Zoro #
G2512960
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M3.5-0.60
Pitch Diameter Limit
6GX
Thread Length
11.00mm
Overall Length
57.60mm
Shank Dia.
4.00mm
Tap Dimension Type
Metric

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
4
List Number
EP2063705
Tap Material
High Speed Steel
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Number of Pieces
1
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 57.60mm, High Speed Steel, TiN, Thread Length 11.00mm, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.