Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Walter M16-2.00, Plug, TiN, 6 Flutes EP2066705-M16

M16-2.00, Plug, TiN, 6 Flutes (Discontinued)

  • Mfr # EP2066705-M16
  • Zoro # G2512997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2066705-M16
Zoro #
G2512997
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M16-2.00
Thread Length
25.00mm
Tap Dimension Type
Metric
Pitch Diameter Limit
6HX
Shank Dia.
12.00mm
Overall Length
110.00mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
6
Tap Style
Thread Forming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Pieces
1
List Number
EP2066705
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 110.00mm, High Speed Steel, TiN, Thread Length 25.00mm, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.