Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP2063805-M4
Zoro #
G2513119
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M4-0.70
Shank Dia.
4.50mm
Pitch Diameter Limit
6GX
Thread Length
12.00mm
Overall Length
65.00mm
Tap Dimension Type
Metric
Details
Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiN
Number of Flutes
5
Tap Style
Thread Forming
Number of Pieces
1
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
List Number
EP2063805
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 65.00mm, High Speed Steel, TiN, Thread Length 12.00mm, Thread Direction Right Hand, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.