This item is Discontinued.

Walter M20-2.50, Plug, TiCN, 7 Flutes EP2066746-M20

M20-2.50, Plug, TiCN, 7 Flutes (Discontinued)

  • Mfr # EP2066746-M20
  • Zoro # G2513277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2066746-M20
Zoro #
G2513277
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M20-2.50
Thread Length
30.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Overall Length
140.00mm
Shank Dia.
16.00mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
7
Tap Thread Type
Metric Coarse
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
EP2066746
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 140.00mm, High Speed Steel, TiCN, Thread Length 30.00mm, Thread Direction Right Hand, Number of Flutes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.