Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP2066706-M14
Zoro #
G2513283
UPC #
-
Country of Origin
Germany
Dimensions
Tap Thread Size
M14-2.00
Thread Length
25.00mm
Tap Dimension Type
Metric
Overall Length
110.00mm
Pitch Diameter Limit
6HX
Shank Dia.
11.00mm
Details
Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
6
List Number
EP2066706
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Thread Forming
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Description
Tap, Overall Length 110.00mm, High Speed Steel, TiCN, Thread Length 25.00mm, Thread Direction Right Hand, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.