This item is Discontinued.

Walter Tap, M12-1.75, Plug, TiCN, 5 Flutes EP2066706-M12

Tap, M12-1.75, Plug, TiCN, 5 Flutes (Discontinued)

  • Mfr # EP2066706-M12
  • Zoro # G2513362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2066706-M12
Zoro #
G2513362
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M12-1.75
Thread Length
23.00mm
Overall Length
112.00mm
Pitch Diameter Limit
6HX
Tap Dimension Type
Metric
Shank Dia.
9.00mm

Details

Item
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Number of Flutes
5
Tap Chamfer
Plug
Tap Material
High Speed Steel
List Number
EP2066706
Tap Style
Thread Forming
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 112.00mm, High Speed Steel, TiCN, Thread Length 23.00mm, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.