Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ohaus Moisture Analyzer, Metal Pltfrm, 110g Cap. MB25

Moisture Analyzer, Metal Pltfrm, 110g Cap. (Discontinued)

  • Mfr # MB25
  • Zoro # G2513621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB25
Zoro #
G2513621
UPC #
-
Country of Origin
Unknown

Dimensions

Pan Dimensions
3.50" dia.

Details

Special Features
Halogen Heating
Item
Moisture Analyzer
Display
Digital
Max. Capacity
110g
Includes
Halogen Lamp
Readability
0.005g/0.05%

Description

Moisture Analyzer, Max. Capacity 110g, Readability 0.005g/0.05 Percent, Pan Dimensions 3.50 In. dia., Display Digital

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.