This item is Discontinued.

Walter M14-1.50, Plug, TiCN, 6 Flutes EP2166706-M14X1.5

M14-1.50, Plug, TiCN, 6 Flutes (Discontinued)

  • Mfr # EP2166706-M14X1.5
  • Zoro # G2513992
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2166706-M14X1.5
Zoro #
G2513992
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
M14-1.50
Tap Dimension Type
Metric
Overall Length
100.00mm
Thread Length
21.00mm
Pitch Diameter Limit
6HX
Shank Dia.
11.00mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
6
Tap Style
Thread Forming
List Number
EP2166706
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Thread Type
Metric Fine
Number of Pieces
1
Cutting Direction - Machining
Right Hand

Description

Tap, Overall Length 100.00mm, High Speed Steel, TiCN, Thread Length 21.00mm, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.