This item is Discontinued.

Hubbell Wiring Device-Kellems Liquid Tight Grip, Straight, 1 In. H100CNK

Liquid Tight Grip, Straight, 1 In. (Discontinued)

  • Mfr # H100CNK
  • Zoro # G2514714
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H100CNK
Zoro #
G2514714
UPC #
783585334813
Country of Origin
United States

Dimensions

Mesh Length
7 1/2 in
Conduit Trade Size
1 in

Details

Item
Liquid Tight Conduit Fitting with Grip
Fitting Style
Straight
Fitting Type
Male
Material
Steel Fitting, Stainless Steel Mesh
Insulated / Uninsulated
Uninsulated
Insulated
No
Mesh Material
Stainless Steel
Conduit Fitting Material
Steel
Style - Connector
Straight
Item - Conduit Fitting
Liquid Tight Conduit Fitting with Grip
Standard
UL Listed
Style
For UL Type A
Type
Straight With Male Fitting
Series
Liquidtight Conduit
Carton Quantity
5
UPC
783585000000

Description

Liquid Tight Conduit Fitting with Grip, Conduit Trade Size 1 in, Style - Connector Straight, Insulated No, Conduit Fitting Material Steel, Mesh Length 7 1/2 in, Mesh Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.