18-8, 3/8"-16 Hex Head Tap Bolt, Plain Stainless Steel, 3 in L, 10 PK

  • Mfr # U51010.037.0300

  • Zoro # G2514806


product price:  $10.39
/pk 10, $1.04/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51010.037.0300
Zoro #
G2514806
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in
Head Width
9/16 in
Head Height
1/4 in
Thread Length
3"
Min. Thread Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Thread Type
Coarse
Tensile Strength
85,000 psi
Rockwell Hardness
HRB95
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.037.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is intended to be used in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from stainless steel grade 18-8, this globally sourced bolt adheres to ASTM F593 standards ensuring uniformity in design and performance.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3 inches; depth of insertion will depend on specific application requirements.
  • Finish: Plain finish may contribute to overall product lifespan depending on environmental conditions or materials involved.
  • Material: Stainless Steel construction is intended to provide strength, durability, and corrosion resistance for various industrial applications.
  • Material Grade/Class: The 18-8 grade refers to the potential strength, hardness and resistance properties of this bolt. Professionals should consider these factors when selecting appropriate fasteners.
  • Rockwell Hardness: HRB95 measure is a rating that may impact the perceived durability and performance in various industrial applications
  • Tensile Strength: Tensile strength rated at 85,000 psi; users should evaluate if this meets their requirements for heavy-duty industrial applications
  • Thread Direction & Size : Right Hand thread direction means it tightens clockwise; Thread size (3/8"-16) ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products