Wire Mesh Skimmer
Mfr # 47717
Zoro # G2514976
product price:Â $28.35
/eaKey Features
Mesh Size
6 1/2 in Blade dia
Material
Stainless Steel
Handle Length
14 in
Design
1 Piece
Head Shape
Round
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47717
Zoro #
G2514976
UPC #
029419469598
Country of Origin
India
Dimensions
Mesh Size
6 1/2 in Blade dia
Handle Length
14 in
Head Length
14 in
Head Diameter
6 1/2 in
Head Width
6 1/2 in
Details
Item
Skimmer
Material
Stainless Steel
Design
1 Piece
Head Shape
Round
Gauge
Heavy
Head Material
Stainless Steel
NSF Certified
No
Dishwasher Safe
No
Finish
Satin
Description
Skimmer, Handle Material Stainless Steel, Finish Satin, Design 1 Piece, Dishwasher Safe No, Gauge Heavy, Head Diameter 6 1/2 in, Head Length 14 in, Head Material Stainless Steel, Mesh Size 6 1/2 in Blade dia, Product Type Skimmer, Handle Length 14 in, Head Shape Round, Head Width 6 1/2 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.