18-8, 1/4"-20 Hex Head Tap Bolt, Plain Stainless Steel, 1-1/4 in L, 100 PK

  • Mfr # U51010.025.0125

  • Zoro # G2515077

CAD Available

product price:  $20.25
/pk 100, $0.20/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51010.025.0125
Zoro #
G2515077
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Head Width
7/16 in
Head Height
11/64 in
Thread Length
1-1/4"
Min. Thread Length
1 1/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Tap Bolt
Proof Load
85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51010.025.0125 is a Hex Head Tap Bolt, an essential fastener tool with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from stainless steel of grade 18-8, this globally sourced bolt adheres to ASTM F593 standards, which aim for consistency in design and performance.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/4 inches, this is an indication of the potential depth of insertion into material.
  • Finish: Plain finish may contribute to durability and compatibility with some environments or materials.
  • Material Grade/Class: The 18-8 grade refers to certain strength, hardness, and resistance properties that may be suitable for various industrial applications.
  • Rockwell Hardness: A measure of HRB95 is indicative of a level of hardness that could influence durability and performance in different types of industrial settings.
  • Tensile Strength: With a tensile strength rated at 85,000 psi (pounds per square inch), this bolt has been tested to withstand specific levels of pulling stress under standard conditions. Its suitability will depend on the specifics of each application.
  • Thread Direction & Style: Right Hand thread direction implies clockwise tightening while Fully Threaded style spans the entire length from tip to head. The effectiveness will depend on the specifics requirements within individual types of industrial settings."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products