Horizontal Band Saw, 7" x 8" Rectangle, 7" Round, 7 in Square, 115/230 V, 1 HP (Discontinued)
- Mfr # 4YG30
- Zoro # G2515441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4YG30
Zoro #
G2515441
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Thickness of Cut
7"
Max. Blade Length
93 in
Max. Blade Width
3/4 in
Overall Height
35 1/2 in
Blade Wheels Dia.
11 1/2 in
Overall Depth
17 in
Overall Width
49 1/2 in
Blade Thickness
0.035 in
Description
Horizontal Band Saw, Voltage 115/230, Phase 1, Max. Blade Width 3/4 in, Cutting Capacity Square 7 in, Blade Thickness 0.035 in, Blade Wheels Dia. 11 1/2 in, Amps AC 16, Hz 60, HP 1, Includes 1725 rpm, 115/230V, Single Phase Motor, Max. Blade Length 93 in, Overall Depth 17 in, Overall Height 35 1/2 in, Overall Width 49 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.