This item is Discontinued.

Weg 3-Phase Oil Well Pumping Motor, 25 HP, 324T Frame, 208-230/460 Voltage, 1135 Nameplate RPM 02512ES3EOW324T

3-Phase Oil Well Pumping Motor, 25 HP, 324T Frame, 208-230/460 Voltage, 1135 Nameplate RPM (Discontinued)

  • Mfr # 02512ES3EOW324T
  • Zoro # G2515475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02512ES3EOW324T
Zoro #
G2515475
UPC #
-
Country of Origin
Brazil

Dimensions

Length Less Shaft
24-3/8"
Overall Length
29-5/8"
Shaft Dia.
2-1/8"
Shaft Length
5-1/4"

Details

Item
Oil Well Pumping Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
25
RPM Range
1101-1200
Voltage
208-230/460
Frame
324T
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
Pump
Motor Sub Application
Oil Well Pump
Motor Design
3-Phase
Nameplate RPM
1135
Motor Shaft Rotation
CW/CCW
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR38324), CE
Ambient Temperature
40 Degrees C
Full Load Amps
65.9-59.6/29.8
Hz
60
Nominal Efficiency
88.5
Finish
White
Warranty
1-1/2 yr.
Phase
3
Base
Rigid
Motor Bearings
Ball
Duty
Continuous
Frame Material
Cast Iron
Motor Efficiency Group
Energy Efficient
Ins. Class
F

Description

Oil Well Pumping Motor, 3-Phase, Totally Enclosed Fan-Cooled, 25 HP, 1135 Nameplate RPM, 324T Frame, CW/CCW Motor Shaft Rotation, Voltage 208-230/460, 65.9-59.6/29.8 Full Load Amps, 3 Phase, 60 Hz, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Base Rigid, Ball Motor Bearings, Motor Frame Material Cast Iron, White, None, Motor Service Factor 1.15, Ambient Temperature 40 Degrees C, 2 1/8 in Shaft Dia., Shaft Length 5 1/4 in, Length Less Shaft 24 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.