CAD Drawings

Download CAD Files

Grade 8, 1/2"-13 Hex Head Tap Bolt, Zinc Yellow Steel, 3 in L, 10 PK

  • Mfr # U04114.050.0300

  • Zoro # G2515646

CAD Available

product price:  $5.99
/pk 10, $0.60/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04114.050.0300
Zoro #
G2515646
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3 in
Head Width
3/4 in
Thread Length
3"
Head Height
11/32 in
Min. Thread Length
3 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
12,000 psi
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04114.050.0300 is a Hex Head Tap Bolt, an essential fastener tool with a hexagonal head and machine screw threads that taper to a point. It's designed for use in drilled and tapped holes, where it can be tightened or loosened using an external hex drive such as a wrench or socket. This bolt is made of Grade 8 steel material which is known for its characteristics such as potential strength, durability, and corrosion resistance.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 3 inches, this bolt indicates how deep into material it can be inserted for secure fastening in various industrial applications.
  • Finish: The Zinc Yellow finish is intended to potentially improve the bolt's durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers ensuring diverse range of quality options.
  • Material Grade/Class: Being Grade 8 refers to a classification that suggests certain levels of potential strength, hardness and resistance properties appropriate for industrial applications.
  • Rockwell Hardness: HRC33 measure indicates high hardness or resistance to penetration affecting durability and performance in various industrial applications
  • Tensile Strength: A reported tensile stress capacity up to 150000 psi under ideal conditions; actual performance may vary based on application context.
  • Thread Direction & Style : Right hand thread direction meaning it tightens clockwise; Fully threaded style covering entire length from tip to head suitable for different types of industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products