Grade 8, 1/2"-13 Hex Head Tap Bolt, Zinc Yellow Steel, 2-1/2 in L, 10 PK

  • Mfr # U04114.050.0250

  • Zoro # G2515661


product price:  $6.79
/pk 10, $0.68/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04114.050.0250
Zoro #
G2515661
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
3/4 in
Head Height
11/32 in
Thread Length
2-1/2"
Min. Thread Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04114.050.0250 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. It's designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. This bolt is part of the broader fasteners category, essential tools for industry professionals needing to securely join materials together in various sectors.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With its 2-1/2 inch length, this bolt can be inserted deep into material for secure fastening in various industrial applications.
  • Finish: The bolt features a Zinc Yellow finish.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material & Grade: Made from steel with Material Grade/Class indicating strength (Grade 8), hardness, and resistance properties suitable for different industrial applications.
  • Tensile Strength & Rockwell Hardness: The bolt has a reported tensile strength of 150,000 psi and Rockwell Hardness of HRC33. These measurements are provided by the manufacturer.
  • Thread Style & Size: Fully threaded design with thread size 1/2"-13 ensures fit with corresponding nuts or holes crucial for secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products