Grade 8, 1/2"-13 Hex Head Tap Bolt, Zinc Yellow Steel, 2 in L, 10 PK

  • Mfr # U04114.050.0200

  • Zoro # G2515689

CAD Available

product price:  $7.15
/pk 10, $0.72/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04114.050.0200
Zoro #
G2515689
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Thread Length
2"
Head Height
11/32 in
Min. Thread Length
2 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Tensile Strength
150,000 psi
Proof Load
12,000 psi
Rockwell Hardness
HRC33
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04114.050.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. The bolt is made from Grade 8 steel with Zinc Yellow finish, which may contribute to its potential strength, durability and corrosion resistance in certain industrial applications.

  • Drive Size: The external hex drive size is 3/4 inch which requires corresponding wrench or socket for application.
  • Fastener Length: The fastener has a length of 2 inches; the depth of insertion into material depends on specific application requirements.
  • Globally Sourced: This product has been sourced globally ensuring diverse range of quality and price options.
  • Material Quality Standards: Adheres to SAE J429 standards indicating uniformity in design, performance and safety across similar products used by industry professionals.
  • Tensile Strength: Has a reported tensile strength of 150,000 psi. Actual performance may vary based on specific usage conditions.
  • Thread Direction & Style: Features right-hand thread direction that tightens clockwise and a fully-threaded style covering the entire length from tip to head. Suitability for different types of industrial applications depends on individual project requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products