CAD Drawings

Download CAD Files

Grade 8, 3/8"-16 Hex Head Tap Bolt, Zinc Yellow Steel, 2-1/2 in L, 25 PK

  • Mfr # U04114.037.0250

  • Zoro # G2515786

CAD Available

product price:  $11.05
/pk 25, $0.44/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04114.037.0250
Zoro #
G2515786
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Head Width
9/16 in
Thread Length
2-1/2"
Head Height
1/4 in
Min. Thread Length
2 1/2 in
Drive Size
9/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
12,000 psi
Tensile Strength
150,000 psi
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04114.037.0250 is a Hex Head Tap Bolt, an essential fastener in various industrial sectors such as manufacturing, construction, and automotive. This bolt features a hexagonal head and machine screw threads that taper to a point, intended for application in drilled and tapped holes, with the ability to be tightened or loosened using a wrench or socket.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The 2-1/2 inch length of this bolt suggests potential depth of insertion into material for fastening purposes.
  • Finish: The zinc yellow finish is intended to contribute towards durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material & Grade/Class: Constructed from steel with Material Grade/Class suggestive of strength at Grade 8 level; potentially suitable for various industrial applications.
  • Rockwell Hardness: A measure of HRC33 may suggest high hardness that could influence durability and performance across different applications
  • Tensile Strength: With a tensile strength rating at 150,000 psi, this bolt is designed to resist certain levels of pulling stress before failure. This could make it potentially durable across various uses
  • Thread Direction & Style : Right hand thread direction implies tightening occurs clockwise while fully threaded style spans the entire length from tip to head. These characteristics are intended to aid secure fastening across multiple applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products