CAD Drawings

Download CAD Files

Grade 8, 3/8"-16 Hex Head Tap Bolt, Zinc Yellow Steel, 2 in L, 25 PK

  • Mfr # U04114.037.0200

  • Zoro # G2515801

CAD Available

product price:  $10.15
/pk 25, $0.41/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04114.037.0200
Zoro #
G2515801
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Thread Length
2"
Head Height
1/4 in
Min. Thread Length
2 in
Drive Size
9/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
12,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Tensile Strength
150,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04114.037.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. It's designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. This bolt is made from steel with Grade 8 strength, designed to offer potential durability and resistance in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a 2-inch length, this bolt is designed for insertion into materials.
  • Finish: The zinc yellow finish is intended to potentially improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
  • Material Grade/Class: Grade 8 material suggests potential high strength, hardness, and resistance properties that may be suitable for certain demanding applications.
  • Tensile Strength: A tensile strength of 150,000 psi represents the manufacturer's rating of the bolt's capacity to resist pulling stress up until a point.
  • Thread Direction & Size: Right-hand thread direction is designed for tightening in clockwise rotation while the thread size (3/8"-16) is intended to fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along most of the screw's length; UNC thread type affects how the screw fits into pre-drilled holes and materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products