Grade 8, 5/16"-18 Hex Head Tap Bolt, Zinc Yellow Steel, 2 in L, 50 PK

  • Mfr # U04114.031.0200

  • Zoro # G2515926


product price:  $10.25
/pk 50, $0.21/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04114.031.0200
Zoro #
G2515926
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Thread Length
2"
Head Height
7/32 in
Min. Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Thread Type
Coarse
Proof Load
12,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04114.031.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel, this bolt is made to Grade 8 material quality standards, suitable for various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a 2-inch length, this bolt is designed to fit into materials of corresponding depth.
  • Finish: The zinc yellow finish is intended to provide corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
  • Material Grade/Class: Adheres to Grade 8 standard indicating high strength, hardness, and resistance properties suitable for industrial applications.
  • Rockwell Hardness: HRC33 rating indicates high hardness level affecting the fastener's durability and performance in various industrial settings.
  • Tensile Strength: Rated up to a maximum of 150,000 psi tensile stress under ideal conditions; actual performance may vary based on application circumstances.
  • Thread Direction & Style: Right hand thread direction tightens clockwise; fully threaded style covers entire length from tip to head ensuring secure fit in pre-drilled holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.