Grade 8, 3/8"-16 Hex Head Tap Bolt, Black Oxide Steel, 4 in L, 10 PK

  • Mfr # U04110.037.0400

  • Zoro # G2516431

CAD Available

product price:  $5.49
/pk 10, $0.55/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04110.037.0400
Zoro #
G2516431
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4 in
Head Width
9/16 in
Thread Length
4"
Head Height
1/4 in
Min. Thread Length
4 in
Drive Size
9/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04110.037.0400 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from steel with black oxide finish, this globally sourced bolt aims for consistency in design and performance.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 4 inches, this is an indication of the maximum depth it could potentially reach when inserted into material.
  • Finish: The Black Oxide finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers aiming to provide diverse range of quality options.
  • Material Grade/Class: Grade 8 material grade suggests certain levels of strength, hardness and resistance properties that may be suitable for some industrial applications.
  • Tensile Strength: Has tensile strength rating up to 150,000 psi which suggests potential durability under specific conditions. Suitability will depend on individual application requirements.
  • Thread Direction & Style: Right hand thread direction tightens clockwise; Fully threaded style covers entire length from tip to head making it suitable for different types of industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products