This item is Discontinued.

Hubbell Wiring Device-Kellems Weatherproof Box, 45.0 cu. in., FD Box Type, 2, Fiberglass HBL60CM84

Weatherproof Box, 45.0 cu. in., FD Box Type, 2, Fiberglass (Discontinued)

  • Mfr # HBL60CM84
  • Zoro # G2516927
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL60CM84
Zoro #
G2516927
UPC #
783585808468
Country of Origin
United States

Dimensions

Length
4-9/16"
Width
2-15/16"
Depth
3-1/8"
Length (Straight Wireway)
4 9/16 in

Details

Item
Weatherproof Box
Capacity
45.0 cu. in.
Box Type
FD
Number of Gangs
2
Material
Fiberglass
Number of Inlets
2
Color
Yellow

Description

Weatherproof Box, Number of Gangs 2, Number of Inlets 2, Length 4 9/16 in, Width 2 15/16 in, Depth 3 1/8 in, Color Yellow, Box Type FD, Capacity 45.0 cu in, Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.