CAD Drawings

Download CAD Files

Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK

  • Mfr # U01210.075.0300

  • Zoro # G2517089

CAD Available

product price:  $7.15
/pk 5, $1.43/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.075.0300
Zoro #
G2517089
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
3 in
Head Width
1-1/8 in
Thread Length
3"
Head Height
1/2 in
Min. Thread Length
3 in
Drive Size
1 1/8 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
105,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/4"-10
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01210.075.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. It's designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from steel with zinc plated finish, this bolt adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards, designed for use within specified industrial applications.

  • Drive Size: The required tool size for installation or removal is 1 1/8 inches.
  • Fastener Length: The fastener has a length of 3 inches which suggests the depth to which it could potentially be inserted.
  • Globally Sourced: This product is procured from various international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Conforms to Grade 5 standards that specify certain levels of strength, hardness, and resistance properties.
  • Tensile Strength: Has a tensile strength rating of up to 105,000 psi as per manufacturer's specifications. This is not an indication or guarantee of performance or longevity under all conditions.
  • Thread Direction & Style: Features right-hand thread direction (tightens clockwise) and fully-threaded style along the entire length from tip to head. Compatibility with specific application needs should be verified by user.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products