Grade 5, 1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 5 in L, 5 PK

  • Mfr # U01210.050.0500

  • Zoro # G2517335


product price:  $5.19
/pk 5, $1.04/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.050.0500
Zoro #
G2517335
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
5 in
Head Width
3/4 in
Thread Length
5"
Head Height
11/32 in
Min. Thread Length
5 in
Drive Size
3/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Tensile Strength
105,000 psi
Fastener Industry Standards
ASME B18.2.1
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01210.050.0500 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel, this bolt meets ASME B18.2.1 dimensional standards and SAE J429 material quality standards, suitable for use in various industrial applications.

  • Drive Size: The 3/4 inch drive size indicates the required tool size for installation or removal.
  • Fastener Length: With a length of 5 inches, this bolt is designed to be inserted into materials.
  • Finish: Zinc Plated finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Meets Grade 5 standard which suggests certain level of strength, hardness and resistance properties.
  • Tensile Strength: Has a reported tensile strength of 105,000 psi as per manufacturer's specifications
  • Thread Direction & Style: Right hand thread direction means it tightens clockwise; Fully threaded style extends from tip to head designed for diverse application needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.