Grade 5, 1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 3 in L, 10 PK

  • Mfr # U01210.050.0300

  • Zoro # G2517387


product price:  $6.89
/pk 10, $0.69/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.050.0300
Zoro #
G2517387
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
3 in
Head Width
3/4 in
Thread Length
3"
Head Height
11/32 in
Min. Thread Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01210.050.0300 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from steel and finished with zinc plating, this bolt meets the ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Dimensional Standards: Meets ASME B18.2.1 dimensional standards for use in various industrial applications.
  • Drive: Requires an external hex drive (wrench or socket) for installation or removal.
  • Fastener Length: With a length of 3 inches from under the head to the end of the screw.
  • Finish: Features a zinc plated finish for added corrosion resistance.
  • Globally Sourced: Sourced from multiple international manufacturers.
  • Material Grade/Class: Grade 5 material grade/class suggests potential suitability for certain industrial applications based on its properties.
  • Tensile Strength: Rated up to 120000 psi tensile stress; actual performance may vary depending on application
  • Thread Direction & Size : Right hand thread direction tightens clockwise; Thread size is 1/2"-13; please verify fit with corresponding nuts or holes prior to use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.