Grade 5, 1/2"-13 Hex Head Tap Bolt, Zinc Plated Steel, 2-1/2 in L, 10 PK

  • Mfr # U01210.050.0250

  • Zoro # G2517405


product price:  $7.19
/pk 10, $0.72/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.050.0250
Zoro #
G2517405
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2-1/2 in
Head Width
3/4 in
Head Height
11/32 in
Thread Length
2-1/2"
Min. Thread Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/2"-13
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01210.050.0250 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from steel with zinc plated finish, this globally sourced bolt adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Dimensional Standards: Meets ASME B18.2.1 specifications for use in various industrial applications.
  • Drive: Requires an external hex drive tool for installation or removal.
  • Fastener Length: Measures 2-1/2 inches from under the head to the end of the screw for secure fastening in various materials.
  • Finish: Zinc Plated coating is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Grade 5 as per SAE J429 material standards; actual performance may vary based on usage conditions
  • Tensile Strength: Rated for up to 120,000 psi tensile stress; actual performance may vary based on usage conditions
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size is 1/2"-13 fitting corresponding nuts or holes securely

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.