Ceramic Fuse, 4A, 10kA at 125V AC, 200A at 250V AC, 5 PK

  • Mfr # GSA4

  • Zoro # G2517557


product price:  $7.15
/pk 5, $1.43/ea

Key Features

Series
GSA
Speed
Time-Delay
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GSA4
Zoro #
G2517557
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/4 in
Length
1-1/4 in
Overall Diameter
1/4 in
Overall Length
1 1/4 in

Details

Series
GSA
Speed
Time-Delay
Amps
4A
AC Voltage Rating
250V AC
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 125V AC, 200A at 250V AC
Body Style
Cylindrical
Body Material
Ceramic
Equivalent Brand and Series
Bussmann MDA, Littelfuse 326, Mersen GSA
Fits Fuse Block Style
Non-Rejection
DC Voltage Rating
Not Rated
Item
Ceramic Fuse
Equivalent Series
326, GSA, MDA
Element
Single
Standards
CSA, UL
APPROVALS & STANDARDS
1/16A through 8A, 250VAC, UL Listed; 10, 12, 15A, 250V UL Recognized; 1/16A through 8A, 250VAC, CSA Certified; 10, 12, 15A, 250V CSA Recognized; 20A, 250VAC, 25 & 30A, 125VAC
Fuse Class
Supplemental
Green Environmental Attribute
RoHS 2011/65/EU Compliant
APPLICATIONS
Electronic circuits
Mounting
Clip
Interrupt Rating - AC
10 kA
Current
4 A

Description

Fuse, 4 A, 250 V AC, Not Applicable, GSA Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Non-Rejection, Interrupt Rating 10kA at 125V AC, 200A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDA, Littelfuse 326, Mersen GSA, Equivalent Series 326, GSA, MDA, Body Material Ceramic, Single Element, Standards CSA, UL, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.