Grade 5, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 5 in L, 10 PK

  • Mfr # U01210.037.0500

  • Zoro # G2517579


product price:  $7.75
/pk 10, $0.78/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01210.037.0500
Zoro #
G2517579
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
5 in
Head Width
9/16 in
Thread Length
5"
Head Height
1/4 in
Min. Thread Length
5 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
120,000 psi
Threadlocker Minimum Temperature
3/8"-16
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01210.037.0500 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. It's designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. This bolt complies with the ASME B18.2.1 dimensional standards, which is applicable for various industrial uses.

  • Material: Made from steel which is characterized by its potential strength, durability and corrosion resistance that may be suitable for certain industrial applications.
  • Finish: Zinc Plated finish potentially contributes to durability, corrosion resistance and aesthetic appeal.
  • Fastener Length: 5 inches long suggesting a possible depth of insertion into material for intended fastening.
  • Material Grade/Class: Grade 5 standard suggests potential strength, hardness and resistant properties of this bolt.
  • Tensile Strength: With tensile strength of 120,000 psi suggesting potential durability that could be suitable under certain conditions in some industrial applications
  • Thread Direction: Right hand thread direction implies it tightens clockwise which might be important depending on the specific requirements of different types of industrial application
  • Thread Size & Style: Thread size is 3/8"-16 with fully threaded style extending along most of the screw's length may fit different types industry needs based on their specific requirements

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products