CAD Drawings

Download CAD Files

Grade 5, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 3-1/2 in L, 25 PK

  • Mfr # U01210.037.0350

  • Zoro # G2517615

CAD Available

product price:  $14.79
/pk 25, $0.59/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.037.0350
Zoro #
G2517615
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3-1/2 in
Head Width
9/16 in
Thread Length
3-1/2"
Head Height
1/4 in
Min. Thread Length
3 1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Rockwell Hardness
HRC19
Thread Type
Coarse
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01210.037.0350 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. It meets the ASME B18.2.1 dimensional standards, which is compatible with various industrial applications.

  • Material: Constructed from steel that offers potential strength, durability and corrosion resistance in a variety of industrial settings.
  • Finish: The Zinc Plated finish may contribute to its potential durability and corrosion resistance.
  • Fastener Length: With a length of 3-1/2 inches that suggests how far it could potentially be inserted into material for fastening purposes in different contexts.
  • Thread Style: The Fully Threaded design extends along the entire length from tip to head, suggesting suitability for diverse types of possible industrial uses.
  • Tensile Strength: Possesses a tensile strength rating of 120,000 psi which suggests potential resilience under strain and applicability to an array of demanding tasks.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality options
  • Rockwell Hardness: Rated at HRC19 implying a certain degree of hardness that might influence the fastener's performance under varying conditions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products