Grade 5, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 2-1/2 in L, 25 PK

  • Mfr # U01210.037.0250

  • Zoro # G2517649


product price:  $12.79
/pk 25, $0.51/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.037.0250
Zoro #
G2517649
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Head Width
9/16 in
Thread Length
2-1/2"
Head Height
1/4 in
Min. Thread Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Rockwell Hardness
HRC19
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01210.037.0250 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from Grade 5 steel with zinc plating finish, this globally sourced bolt meets the ASME B18.2.1 dimensional standards for use in various industrial applications.

  • Fastener Length: With its length measuring at 2-1/2 inches, it represents the potential depth of insertion into a material.
  • Finish: The Zinc Plated finish is intended to improve durability and corrosion resistance in different environments.
  • Material: Made from Steel which determines strength and durability of the bolt.
  • Material Grade/Class: Grade 5 standard suggests certain strength and hardness properties that may be appropriate for heavy-duty applications.
  • Tensile Strength: A tensile strength of 120,000 psi represents its capacity to withstand pulling stress up to this limit
  • Thread Direction: Right Hand thread direction implies that tightening is done clockwise which could provide secure fastening in some industrial applications
  • Thread Size & Style: Thread size of 3/8"-16 is designed to match with corresponding nuts or holes while fully threaded style extends along entire length from tip to head allowing versatile usage options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products