CAD Drawings

Download CAD Files

Grade 5, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 25 PK

  • Mfr # U01210.037.0200

  • Zoro # G2517667

CAD Available

product price:  $12.65
/pk 25, $0.51/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U01210.037.0200
Zoro #
G2517667
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Head Height
1/4 in
Thread Length
2"
Min. Thread Length
2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Fastener Industry Standards
ASME B18.2.1
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Tensile Strength
120,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01210.037.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with zinc plated finish, this bolt is designed for use within specified industrial applications.

  • Fastener Length: This bolt has a 2-inch length, indicating the potential depth of insertion.
  • Globally Sourced: Procured from international manufacturers, offering diverse range of quality and price options.
  • Material Grade/Class: The Grade 5 classification refers to certain strength, hardness, and resistance properties.
  • Rockwell Hardness: A HRC19 rating is indicative of a certain level of resistance to penetration.
  • Tensile Strength: This bolt has a tensile strength of 120,000 psi which may contribute to its durability under certain conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is measured at 3/8"-16; compatibility with corresponding nuts or holes depends on their specifications
  • Thread Style & Type: Fully threaded design extends along entire length from tip to head; UNC thread type influences the interaction between the screw and pre-drilled holes; secure fastening depends on other factors as well

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products