Grade 5, 3/8"-16 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L, 50 PK

  • Mfr # U01210.037.0150

  • Zoro # G2517685

CAD Available

product price:  $11.69
/pk 50, $0.23/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.037.0150
Zoro #
G2517685
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
9/16 in
Thread Length
1-1/2"
Head Height
1/4 in
Min. Thread Length
1 1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Fastener Industry Standards
ASME B18.2.1
Thread Type
Coarse
Rockwell Hardness
HRC19
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
3/8"-16
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01210.037.0150 is a Hex Head Tap Bolt, an essential fastener in various industrial sectors such as manufacturing, construction, and automotive. This bolt features a hexagonal head and machine screw threads that taper to a point, designed for use in drilled and tapped holes where it can be tightened or loosened using a wrench or socket.

  • Dimensional Standards: Adheres to ASME B18.2.1 dimensional standards adhering to ASME B18.2.1 dimensional standards for potential compatibility with various applications.
  • Drive: Requires an external hex drive for installation or removal.
  • Fastener Length: Measures 1-1/2 inches from under the head to the end of the screw indicating its depth of insertion into materials.
  • Finish: Provides a zinc plated finish which may contribute to durability and corrosion resistance.
  • Globally Sourced: Procured from international manufacturers offering diverse range of quality options
  • Material & Grade/Class: Made from steel with Material Grade/Class rated at Grade 5 that could be appropriate for certain uses
  • Rockwell Hardness: Rated HRC19 measuring its resistance to penetration affecting durability and performance
  • Tensile Strength: Rated up to 120,000 psi tensile stress before failure as per manufacturer's specifications
  • Thread Direction & Size : Designed with right hand thread direction tightening clockwise and Thread size being 3/8"-16 intended for use with compatible nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.